Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Shore Power Inlet
Mfr # HBL503SS
Zoro # G300702434
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 50A
- Color metallic
- Number of Poles 2 Pole
- Standards UL, CSA
- IP Rating IP56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL503SS
- Zoro # G300702434
- UPC # 783585040578
- Country of Origin United States
- Category Locking Receptacles
Details
Amps | 50A |
Color | metallic |
Number of Poles | 2 Pole |
Standards | UL, CSA |
IP Rating | IP56 |
Weight (Lbs.) | 1.9 |
Lock Type | Shore Power Inlets |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Shore Power Inlet, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Chrome Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J58X)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- Hubbell Wiring Device-Kellems Locking Devices