Shop All Wall Plates
Hubbell Wiring Device-Kellems
Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, White
Mfr # SWP126
Zoro # G600701236
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2-Gang
- Color White
- Material Steel, Zinc Plated
- Type Security
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SWP126
- Zoro # G600701236
- UPC # 883778095207
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Oversized |
Details
Number of Gangs | 2-Gang |
Item | Security Series |
Color | White |
Material | Steel, Zinc Plated |
Type | Security |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Thickness | 0.55 |
No. of Cutouts | 1) Toggle, 1) Decorator |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Orientation | Vertical Mount |
Material - Mounting Hardware | Screw Mounting |
Industry Standard(s) | UL Listed |
Cutout | 1) Toggle, 1) Decorator |
Item Type | Security Series |
Style | 1-Toggle, 1-Decorator |
Standard | UL Listed |
Construction | Stamped |
Carton Quantity | 50 |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Mounting |
Number of Gang(s) | 2-Gang |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, SecurityWallplates, 2-Gang, 1) Toggle Opening 1) GFCI, Standard Size, WhitePainted Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- RIGID INDUSTRIES SWITCH - LIGHTED ROCKER - WATERPROOF IP56 (40191)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- Hubbell Wiring Device-Kellems Wall Plates