Shop All Sealing Washers
Hubbell Wiring Device-Kellems
Sealing Washer, Metal Clad, Plain Finish
Mfr # 20509002
Zoro # G3629845
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Clad
- Finish Plain
- Outside Dia. 1.34 in
- Inside Dia. 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20509002
- Zoro # G3629845
- UPC # 783585326795
- Country of Origin United States
- Category Sealing Washers
Dimensions
Outside Dia. | 1.34 in |
Inside Dia. | 1 in |
Cord Dia. Range | 0.16 in (3.2 mm) |
Display Size | 3/4 |
Hub Size | 3/4 |
Details
Item | Sealing Washer |
Material | Metal Clad |
Finish | Plain |
System of Measurement | Inch |
Application | Sealing |
Seal Type | O-Ring |
Carton Quantity | 20 |
Series | Accessories |
Brand | Hubbell Wiring Device-Kellems |
Construction | Fabricated |
Finish Type | Plain |
Description
Metal Clad Sealing Oring 3/4, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (35F0606-EA-100)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- ZORO SELECT M3.5-0.60 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035050-100P1)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing O-Rings, Metal Clad, Plain Finish (20509001)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- NATIONAL BRAND ALTERNATIVE Cloth Inserted Hose Washers (093298)
- Hubbell Wiring Device-Kellems Sealing Washers