Shop All Wall Plates
Hubbell Wiring Device-Kellems
Screw Mount, Number of Gangs: 6-Gang Stainless Steel, Type 302/304
Mfr # SS6C
Zoro # G400490613
original price:
$57.35
12% off
new price: $50.18
/ea
$50.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- Style 6-Toggle
- Mounting Hardware Material Screw Mounting
- Standard UL Listed
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS6C
- Zoro # G400490613
- UPC # 883778201097
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
Brand | Hubbell Wiring Device-Kellems |
Style | 6-Toggle |
Mounting Hardware Material | Screw Mounting |
Standard | UL Listed |
No. of Cutouts | 6) Toggle |
Orientation | Vertical Mount |
Carton Quantity | 5 |
Construction | Stamped |
Item Type | Screw Mount |
Cutout | 6) Toggle |
Number of Gang(s) | 6-Gang |
Material - Mounting Hardware | Screw Mounting |
Industry Standard(s) | UL Listed |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 5-Gang, 6) Toggle Openings, Standard Size, Stainless Steel, Engraved "347VAC"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31JD)
- DAYTON Circuit Breaker, NDB2-63 D50/3 Series 50A, 3 Pole, 480V AC, D Curve (5ZVG4)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- MULBERRY Wallplates 7G WNKL.IV.SW. (99077)
- Hubbell Wiring Device-Kellems Lighting Controls