Shop All Wall Plates
Hubbell Wiring Device-Kellems
Screw Mount, Number of Gangs: 5-Gang Stainless Steel, Type 302/304
Mfr # SS5C
Zoro # G900490595
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Cutouts 5) Toggle
- Display Size Standard Sized
- Brand Hubbell Wiring Device-Kellems
- Orientation Vertical Mount
- Carton Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS5C
- Zoro # G900490595
- UPC # 883778201059
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
No. of Cutouts | 5) Toggle |
Brand | Hubbell Wiring Device-Kellems |
Orientation | Vertical Mount |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Mounting |
Style | 5-Toggle |
Construction | Stamped |
Standard | UL Listed |
Cutout | 5) Toggle |
Number of Gang(s) | 5-Gang |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Screw Mounting |
Item Type | Screw Mount |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 5-Gang, 5) Toggle Openings, Standard Size, Stainless Steel, Engraved "347VAC"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- Hubbell Wiring Device-Kellems Lighting Controls