Shop All Wall Plates
Hubbell Wiring Device-Kellems
Screw Mount, Number of Gangs: 4-Gang Stainless Steel, Type 302/304
Mfr # SS4C
Zoro # G000490570
product price: $13.72
/ea
$13.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4-Gang
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Toggle
- Mounting Hardware Material Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS4C
- Zoro # G000490570
- UPC # 883778201035
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Item | Screw Mount |
Number of Gangs | 4-Gang |
Material | Stainless Steel, Type 302/304 |
Type | Toggle |
Mounting Hardware Material | Screw Mounting |
Thickness | 0.035 |
No. of Cutouts | 4) Toggle |
Carton Quantity | 5 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Style | 4-Toggle |
Orientation | Vertical Mount |
Construction | Stamped |
Brand | Hubbell Wiring Device-Kellems |
Standard | UL Listed |
Number of Gang(s) | 4-Gang |
Material - Mounting Hardware | Screw Mounting |
Cutout | 4) Toggle |
Industry Standard(s) | UL Listed |
Item Type | Screw Mount |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 5-Gang, 4) Toggle Openings, Standard Size, Stainless Steel, Engraved "347VAC"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS8720)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ262)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP8)
- Hubbell Wiring Device-Kellems Lighting Controls