Shop All Wall Plates
Hubbell Wiring Device-Kellems
Screw Mount, Number of Gangs: 3-Gang Stainless Steel, Type 302/304
Mfr # SS3C
Zoro # G100490715
original price:
$12.68
12% off
new price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3-Gang
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Toggle
- Standard UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS3C
- Zoro # G100490715
- UPC # 883778201004
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Item | Screw Mount |
Number of Gangs | 3-Gang |
Material | Stainless Steel, Type 302/304 |
Type | Toggle |
Standard | UL Listed |
No. of Cutouts | 3) Toggle |
Mounting Hardware Material | Screw Mounting |
Orientation | Vertical Mount |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Construction | Stamped |
Thickness | 0.035 |
Style | 3-Toggle |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Screw Mounting |
Item Type | Screw Mount |
Cutout | 3) Toggle |
Number of Gang(s) | 3-Gang |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 3) Toggle Openings, Standard Size, Stainless Steel, Engraved "347VAC"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- Hubbell Wiring Device-Kellems Lighting Controls