Shop All Wall Plates
Hubbell Wiring Device-Kellems
Screw Mount, Number of Gangs: 2-Gang Stainless Steel, Type 302/304
Mfr # SS2C
Zoro # G200490738
original price:
$9.24
12% off
$8.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2-Gang
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Toggle
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS2C
- Zoro # G200490738
- UPC # 883778200922
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Number of Gangs | 2-Gang |
Item | Screw Mount |
Material | Stainless Steel, Type 302/304 |
Type | Toggle |
No. of Cutouts | 2) Toggle |
Carton Quantity | 10 |
Orientation | Vertical Mount |
Thickness | 0.035 |
Style | 2-Toggle |
Mounting Hardware Material | Screw Mounting |
Standard | UL Listed |
Brand | Hubbell Wiring Device-Kellems |
Construction | Stamped |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Material - Mounting Hardware | Screw Mounting |
Cutout | 2) Toggle |
Number of Gang(s) | 2-Gang |
Item Type | Screw Mount |
Industry Standard(s) | UL Listed |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates, Stainless Steel, 2-Gang, 2Toggle Openings, 347V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Black (P126BK)
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- Hubbell Wiring Device-Kellems Wall Plates