Shop All Wall Plates
Hubbell Wiring Device-Kellems
Screw Mount, Number of Gangs: 1-Gang Stainless Steel, Type 302/304
Mfr # SS1C
Zoro # G400490606
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Stamped
- Standard UL Listed
- Orientation Vertical Mount
- Carton Quantity 10
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS1C
- Zoro # G400490606
- UPC # 883778200793
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
Construction | Stamped |
Standard | UL Listed |
Orientation | Vertical Mount |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Mounting |
No. of Cutouts | 1) Toggle |
Brand | Hubbell Wiring Device-Kellems |
Style | 1-Toggle |
Number of Gang(s) | 1-Gang |
Item Type | Screw Mount |
Industry Standard(s) | UL Listed |
Cutout | 1) Toggle |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates, Stainless Steel, 1-Gang,Toggle Opening, 347V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF8)
- GARDNER BENDER Split Flex Tubing, Raceway, 1/2"x8 ft., Wht (FLX-5008W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- Hubbell Wiring Device-Kellems Lighting Controls