Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Safety-Shroud Receptacle
Mfr # HBL2610SR2
Zoro # G900702407
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30R
- Voltage 125V AC
- Amps 30A
- Color Gray
- Number of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2610SR2
- Zoro # G900702407
- UPC # 783585234281
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Details
Item | Single Receptacle |
NEMA Configuration | L5-30R |
Voltage | 125V AC |
Amps | 30A |
Color | Gray |
Number of Poles | 2-Pole |
Wiring Style | Shrouded |
Special Features | Molded In or Stamped On |
Material | zinc plated |
Standards | Certified for current interrupting at full rated current; FED SPEC UL/CSA |
IP Rating | IP20 Suitability |
HP | 2 |
Flange Material | Gray Valox 357U |
Flammability | V2 or better per UL94/CSA 22.2 No.0.17 |
Weight (Lbs.) | 0.6 |
Terminal Designations | Terminals identified in accordance with UL 498 (X, Y, Z, White, Green) |
Operating Temp. | Maximum Continuous 75A Deg C; Minimum -40A Deg C (w/o impact) |
Temp. Rise | Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75. |
Spring Material | .031" Brass |
Lock Type | Twist-lock |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, 2-Gang Surface Mount Receptacle, 30A 125V, 2-Pole 3-WireGrounding, L5-30R, Screw Terminal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- MERSEN Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating (AG6)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non- Grounding, Non-NEMA, Screw Terminal (HBL7409C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- Hubbell Wiring Device-Kellems Locking Receptacles