Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
S1R FRPT 8 BASE 1-1/2 IN + 1-1/4 IN EMT
Mfr # S1R8JNC5
Zoro # G300694975
product price: $64.68
/ea
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Standards cULus Listed
- Finish Natural
- Type 8" Recessed Rated Poke Through Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8JNC5
- Zoro # G300694975
- UPC # 783585526959
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Galvanized Steel |
Color | Metallic |
Standards | cULus Listed |
Finish | Natural |
Type | 8" Recessed Rated Poke Through Accessories |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Style | Accessories |
Finish Type | Natural |
Accessory Type | Fitting Plates & Boxes |
Material - Mounting Hardware | Mounting Hardware Included |
Industry Standard(s) | cULus Listed |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series Base, 1) 1 1/2 and 1) 1 1/4" EMTConduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 35A, 250V AC, Non-Indicating (FLNR035)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-S)
- Hubbell Wiring Device-Kellems Electrical Boxes