Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Round Carpet Flange, 1 Gang, Round, Aluminum
Mfr # SA3082
Zoro # G0864057
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 6-1/4 in
- Width 6-1/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SA3082
- Zoro # G0864057
- UPC # 783585315843
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6-1/4 in |
Height | 0.41 in |
Display Size | 6 1/4 Diameter |
Dimensions | 6.25 in x 6.25 in x 0.41 in |
Description
Round Aluminum Carpet Flange,6-1/4In Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEKDF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Outlet Box Plate, Vertical, 1 Gang (HBL3052)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- Hubbell Wiring Device-Kellems Electrical Box Covers