Shop All Plug & Receptacle Parts
Hubbell Wiring Device-Kellems
Round Brass Cover Flange
Mfr # S5016
Zoro # G9710416
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number B2503, B2506, B2506415, B2529, B2536, B253641, B2537, B2588, B2588275
- Type Accessories
- Application - For Use On Concrete
- Series Flush Round - PFB Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S5016
- Zoro # G9710416
- UPC # 783585125503
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Width | 4.19 in |
Length | 4.19 in |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
Item | Round Brass Cover Flange |
For Use With Mfr. Model Number | B2503, B2506, B2506415, B2529, B2536, B253641, B2537, B2588, B2588275 |
Type | Accessories |
Application - For Use On | Concrete |
Series | Flush Round - PFB Series |
Construction | Machined |
Material | Brass |
Industry Standard(s) | UL/CSA UL514 |
Color | Stamped |
Application | In-Floor Delivery Systems |
Mounting Type | Screw Mount |
Description
Round Brass Cover Flange, For Use With Grainger Item Number 2EML6, 3D308, 24X853, 3D309, For Use With Mfr. Model Number B2536, B253641, B2503, B2506, B2506415, B2537, B2529, B2588, B2588275, Fits Brand Hubbell Wiring Device-Kellems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- YELLOW JACKET Cord Extn Ylwjkt14/3 25' (2886AC)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- AMERICAN IMAGINATIONS 1200W Rectangle White Digital Wall Switch Timer Plastic-Aluminum (AI-37436)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- Hubbell Wiring Device-Kellems Plug & Receptacle Parts