Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Round Box, White, PVC, Boxes
Mfr # PDB12LF
Zoro # G2340606
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color White
- For Use With PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching)
- Material PVC
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PDB12LF
- Zoro # G2340606
- UPC # 783585090382
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 1/4 in |
Length | 5 1/4 in |
Length (Straight Wireway) | 5.31 in |
Length (In.) | 5 1/4 in |
Height (In.) | 1 1/4 in |
Width (In.) | 5 1/4 in |
Details
Item | Round Box |
Fittings Sub-Category | Boxes |
Color | White |
For Use With | PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching) |
Material | PVC |
Standards | CSA Certified, UL |
Series | PolyTrak |
Material of Construction | PVC |
Features | Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements |
Item Type | PW2 WallTrak, PL1 LANTrak and PP1 PremiseTrak (Latching) Series |
Type | Boxes |
Style | Round |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Round Box, Series PolyTrak, Material of Construction PVC, Cover Type -, Color White, Height (In.) 1 1/4 in, Length (In.) 5 1/4 in, Width (In.) 5 1/4 in, For Use With PL1 LANTrak PremiseTrak (Latching), PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching), Features Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 100PK (54890)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Flat Elbow, Ivory (HBL517IV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack (HBL4750CIV)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Steel, Connectors (HBL5782C)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- Hubbell Wiring Device-Kellems Raceway Fittings