Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
ROT WIRE ROPE SPLICE, 1.25-1.37"
Mfr # 03317005
Zoro # G100490777
product price: $829.40
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$829.40
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.25 in-1.38 in
- Breaking Strength 20,000 lbs
- Material Steel, Galvanized
- Type Rotating Wire Rope
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03317005
- Zoro # G100490777
- UPC # 783585317250
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.25 in-1.38 in |
Cable Size | 1.25-1.38 (3.17-3.49) |
Display Size | Standard Sized Product |
Details
Breaking Strength | 20,000 lbs |
Material | Steel, Galvanized |
Type | Rotating Wire Rope |
Standard | CSA Certified |
Application | Wire Rope Splicing |
Number Of Conductors | 1 |
Style | Closed Mesh, Triple, Double, Single Weave |
Environmental Rating | No Limitations |
Mounting Hardware Material | On Cable Ends |
Series | Wire Rope Grips |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Color | Metallic |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Rotating Wire Rope Splicing, 1.25-1.37"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm) (DCH0318-G)
- TEKTON 1/2 Inch Drive x T40 Torx Impact Bit Socket (SIB24240)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- Hubbell Wiring Device-Kellems Electrical Tools