Shop All Rocker Switches
Hubbell Wiring Device-Kellems
Rocker Switch, SPDT, 3 Connections
Mfr # MR123SP
Zoro # G2344237
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.875 in x 1.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MR123SP
- Zoro # G2344237
- UPC # 783585905624
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.5 in |
Overall Height | 0.96 in |
Overall Width | 1.71 in |
Mounting Hole Width | 0.88 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.07 in |
Description
Marine Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Bilge Pumps, Lights, Navigation Lights, Speed Selector, Use with Horn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- Hubbell Wiring Device-Kellems Rocker Switches