Shop All Rocker Switches
Hubbell Wiring Device-Kellems
Rocker Switch, SPDT, 3 Connections
Mfr # MR123MSP
Zoro # G2874855
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.875 in x 1.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MR123MSP
- Zoro # G2874855
- UPC # 783585905631
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.71 in |
Overall Depth | 1.07 in |
Mounting Hole Length | 1.5 in |
Overall Height | 0.96 in |
Mounting Hole Width | 0.88 in |
Description
Marine Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Bilge Pumps, Use with Horn, Recommended Use Bilge Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- DR SHRINK 2 in. x 180 ft. Pinked Heat Shrink Tape, Blue (DR93238)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- CALTERM Rocker Switch And Panel Combination (41310)
- Hubbell Wiring Device-Kellems Switches