Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Ring, PK100
Mfr # 31605015GPK100
Zoro # G2927709
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number NHC1022, NHC1022CR, NHC1022ZP, SHC1022, SHC1022CR, SHC1022SS, SHC1022ZP, SHC1032, SHC1032ZP, SHC2022CR, VHC1022, VHC1022ZP
- Cable Opening Min. 1/4 in
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 31605015GPK100
- Zoro # G2927709
- UPC # 783585023519
- Country of Origin United States
- Category Cable Connectors
Dimensions
Cord Dia. Range | 0.25-0.375 in (6.35-9.50 mm) |
Hub Size | 1/2, 3/4 |
Display Size | 1/2 and 3/4 Form 2 |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
Item | Cord Connector Accessories |
For Use With Mfr. Model Number | NHC1022, NHC1022CR, NHC1022ZP, SHC1022, SHC1022CR, SHC1022SS, SHC1022ZP, SHC1032, SHC1032ZP, SHC2022CR, VHC1022, VHC1022ZP |
Cable Opening Min. | 1/4 in |
Material | Nylon |
Color | White |
Cable Opening Max. | 3/8 in |
Type | Gotcha Ring |
Number Of Conductors | Single |
Application | Replacement Gotcha Rings |
Color Code | White |
Environmental Rating | Weather Resistant |
Series | Accessories |
Carton Quantity | 100 EA |
Brand | Hubbell Wiring Device-Kellems |
Environmental Conditions | Weather Resistant |
Conductor Range | 0.25-0.375 in (6.35-9.50 mm) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Item Type | Cord Connector Accessories |
Description
Ring, PK 100, For Use With Grainger Item Number 5D723, 5D923, 5GTE9, 5D883, 5D731, 5D931, 5D827, 5D983, 5D799, 5D971, 5D899, 5D899, For Use With Mfr. Model Number SHC1022, SHC1022ZP, SHC1022SS, SHC1022CR, SHC2022CR, SHC1032, SHC1032ZP, VHC1022, VHC1022ZP, NHC1022, NHC1022ZP, NHC1022CR, NHC1022CR, Fits Brand Hubbell Wiring Device-Kellems Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- METRA ELECTRONICS SPLIT LOOM TUBING 3/8 INCH DIAMETER 100 FT COIL (SLT38)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- Hubbell Wiring Device-Kellems Cord Grips