Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Reverse Serv Recpt 200A
Mfr # HBL4200PS1WR
Zoro # G0800068
product price: $1,508.00
/ea
Free Shipping & Returns
$1,508.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Epoxy Painted Aluminum
- Type Watertight Plug
- Voltage 250V DC/600V AC
- Amps - Plugs and Receptacles 200 A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4200PS1WR
- Zoro # G0800068
- UPC # 783585012308
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 1 to 250 KCMIL |
Display Size | Standard Sized |
Description
Grounding Style 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles