Shop All Plug & Connector Accessories
Hubbell Wiring Device-Kellems
Replacement Cover For For Hubbell Box Gr
Mfr # PFBRCGYA
Zoro # G0574957
original price:
$35.42
11% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Mounting Hardware Mounting Hardware Included
- Finish Type Gray
- Number Of Outlets (1) Duplex Opening and (2) 1/2" Diameter Holes for Low Voltage Wiring
- Knockouts Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRCGYA
- Zoro # G0574957
- UPC # 783585342559
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | Replacement Cover For For Hubbell Box Gr |
Item Type | 3" Fire-Rated Poke Through Component |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Gray |
Number Of Outlets | (1) Duplex Opening and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Knockouts | Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Description
Replacement Cover For For Hubbell Box Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft (WL-J-NCW-Z-100-3FT-BK/WT)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- Hubbell Wiring Device-Kellems Plug & Connector Accessories