Shop All Pin & Sleeve Connectors
Hubbell Wiring Device-Kellems
Replacement Connector Body
Mfr # M5100C9
Zoro # G100702566
product price: $1,107.60
/ea
Free Shipping & Returns
$1,107.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 120/208V
- Color - Plugs and Receptacles Yellow
- Number of Poles 4
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M5100C9
- Zoro # G100702566
- UPC # 783585510026
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Replacement Connector Bodies |
Amps - Plugs and Receptacles | 100 A |
Voltage - Plugs and Receptacles | 120/208V |
Color - Plugs and Receptacles | Yellow |
Number of Poles | 4 |
Number of Wires | 5 |
Grounding Style | Pin and Sleeve |
Standards | UL Listed, CSA Certified |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Female, Connector Body, 100A 3-Phase Wye120/208VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- TELEMECANIQUE SENSORS Prox Sensor (XS630B4MAU20)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- ABB Steel City HO222-1 Conduit Offset Nipple, 3/4 in Threaded, Zinc/Steel, Gray (90402)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Connectors