Shop All Hour Meters
Hubbell Wiring Device-Kellems
Rectangular Covers And Flanges
Mfr # PFBRFBL2
Zoro # G0800241
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carpet
- Mounting Method Screw Mount
- Material of Construction Molded
- Width 8.13 in
- Fits Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRFBL2
- Zoro # G0800241
- UPC # 783585848709
- Country of Origin United States
- Category Hour Meters
Dimensions
Width | 8.13 in |
Length | 6 in |
Display Size | 2-Gang |
Size | 2-Gang |
Description
Rectangular Covers And Flanges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 113 mm L (LMT100)
- CDN Heavy Duty Mechanical Timer (MT1)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- TRUMETER Hour Meter (731-0004)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- Hubbell Wiring Device-Kellems Hour Meters