Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 8" Series, Sub Plate, Perimeter, Pull Through, 1" Bushing Opening
Mfr # S1R8PSPW
Zoro # G600694958
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 2.90 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PSPW
- Zoro # G600694958
- UPC # 783585443706
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.90 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 8" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | White Paint |
Number Of Outlets | Pull Through, 1" Bushing Opening |
Accessory Type | Sub Plate |
Style | Sub-Plates |
Cable Entry | Through Cover |
Industry Standard(s) | cULus Listed |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Outer, 1" Pull Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Motor Starter Contactors, Contactor/ Ove (7141-0001)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Furniture Feed (BRS2RCA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers