Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 8" Series, Sub Plate, Perimeter, Blank
Mfr # S1R8PSPU
Zoro # G300694982
product price: $10.47
/ea
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.15 in
- Material Galvanized Steel
- Color White
- Type 8" Recessed Rated Poke Through Sub Plates
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PSPU
- Zoro # G300694982
- UPC # 783585443713
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.15 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Galvanized Steel |
Color | White |
Type | 8" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Standards | cULus Listed |
Finish | White Paint |
Application | 8" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Finish Type | White Paint |
Application - For Use On | Concrete |
Industry Standard(s) | cULus Listed |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | Sub Plate |
Number Of Outlets | Blank |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Outer, Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 3 Pole, 120/240V AC (QOU325)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- Hubbell Wiring Device-Kellems Electrical Box Covers