Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 8" Series, Sub Plate, Perimeter, (1) 1-Unit iSTATION Opening
Mfr # S1R8PSPY
Zoro # G400694936
product price: $10.47
/ea
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Standards cULus Listed
- Width 1-1/2 in
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PSPY
- Zoro # G400694936
- UPC # 783585443690
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 1-1/2 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 8" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Number Of Outlets | (1) 1-Unit iSTATION Opening |
Application - For Use On | Concrete |
Accessory Type | Sub Plate |
Industry Standard(s) | cULus Listed |
Style | Sub-Plates |
Cable Entry | Through Cover |
Finish Type | White Paint |
Material - Mounting Hardware | Mounting Hardware Included |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Outer, 1-Unit iStation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200WH)
- Hubbell Wiring Device-Kellems Electrical Box Covers