Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (2) 1" EMT
Mfr # S1R8JNC7
Zoro # G700694940
product price: $64.68
/ea
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Standards cULus Listed
- Finish Natural
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8JNC7
- Zoro # G700694940
- UPC # 783585459714
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Galvanized Steel |
Color | Metallic |
Standards | cULus Listed |
Finish | Natural |
Mounting Type | Screw Mount |
Type | 8" Recessed Rated Poke Through Accessories |
Application | 8" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | Fitting Plates & Boxes |
Finish Type | Natural |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Style | Accessories |
Industry Standard(s) | cULus Listed |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, System One, 8"Series, Recessed, 8 Base, 3/4" EMT and 1" EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Brown color - Nylon - 18 Lbs Tensile Strength (CT204CL-BROWN)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- Hubbell Wiring Device-Kellems Electrical Boxes