Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (1) 1-1/4" EMT
Mfr # S1R8JNC8
Zoro # G000694923
product price: $64.68
/ea
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Natural
- Application - For Use On Concrete
- Accessory Type Fitting Plates & Boxes
- Style Accessories
- Cable Entry Through Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8JNC8
- Zoro # G000694923
- UPC # 783585459721
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Natural |
Application - For Use On | Concrete |
Accessory Type | Fitting Plates & Boxes |
Style | Accessories |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, System One, 8"Series, Recessed, 8 Base, 3/4" EMT and 1 1/4" EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- Hubbell Wiring Device-Kellems Electrical Boxes