Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Replacement Fitting Box, (1) 2" EMT
Mfr # S1R8JNC3
Zoro # G700694926
product price: $64.68
/ea
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Accessories
- Application - For Use On Concrete
- Cable Entry Through Cover
- Finish Type Natural
- Accessory Type Fitting Plates & Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8JNC3
- Zoro # G700694926
- UPC # 783585444307
- Country of Origin United States
- Category Electrical Boxes
Details
Style | Accessories |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Finish Type | Natural |
Accessory Type | Fitting Plates & Boxes |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Replacement Fitting Box, 1) 2" EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4 (HNF361SS)
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- Hubbell Wiring Device-Kellems Electrical Boxes