Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Replacement Fitting Box, (1) 1- 1/2" EMT and (1) 2" EMT
Mfr # S1R8JNC11
Zoro # G300694968
product price: $64.68
/ea
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Accessories
- Finish Type Natural
- Application - For Use On Concrete
- Accessory Type Fitting Plates & Boxes
- Cable Entry Through Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8JNC11
- Zoro # G300694968
- UPC # 783585548715
- Country of Origin United States
- Category Electrical Boxes
Details
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Style | Accessories |
Finish Type | Natural |
Application - For Use On | Concrete |
Accessory Type | Fitting Plates & Boxes |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, System One,Recessed 8", Through Floor Fitting, 2) 1 1/2" EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 100-Pack (244234)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- THOMAS Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC (6710909)
- Hubbell Wiring Device-Kellems Electrical Boxes