Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ3GRY
Zoro # G300694944
product price: $1,136.20
/ea
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Entry Through Cover
- Accessory Type 8" FRPT Kit
- Construction Fabricated
- Application - For Use On Concrete
- Finish Type Gray Powder Coat Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ3GRY
- Zoro # G300694944
- UPC # 783585590127
- Country of Origin United States
- Category Electrical Boxes
Details
Cable Entry | Through Cover |
Accessory Type | 8" FRPT Kit |
Construction | Fabricated |
Application - For Use On | Concrete |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Finish Type | Gray Powder Coat Cover |
Style | FRPT - Complete Kits |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 8"Series, Kit, (1) S1R8PTFIT1, (2) S1R8SPZ, (1) S1R8JNC3, (1) S1R8CVRGRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red (HBLS460R7W)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- Hubbell Wiring Device-Kellems Electrical Boxes