Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ3BRZ
Zoro # G700694971
product price: $1,136.20
/ea
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Antique Bronze Plated Cover
- Cable Entry Through Cover
- Style FRPT - Complete Kits
- Accessory Type 8" FRPT Kit
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ3BRZ
- Zoro # G700694971
- UPC # 783585444062
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Antique Bronze Plated Cover |
Cable Entry | Through Cover |
Style | FRPT - Complete Kits |
Accessory Type | 8" FRPT Kit |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 2" Conduit, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- SOUTH MAIN HARDWARE 12-in Double Loop 50-lb, Black, 100 Speciality Tie (222065)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- Hubbell Wiring Device-Kellems Electrical Boxes