Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ2NKL
Zoro # G700694919
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Nickel
- Finish Nickel
- Mounting Type 8" Core Hole
- Type 8" Recessed Rated Poke Through Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ2NKL
- Zoro # G700694919
- UPC # 783585443997
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Composite |
Color | Nickel |
Finish | Nickel |
Mounting Type | 8" Core Hole |
Type | 8" Recessed Rated Poke Through Kit |
Application | 8" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Accessory Type | 8" FRPT Kit |
Number Of Outlets | (2) Two 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads |
Finish Type | Satin Nickel Plated Cover |
Application - For Use On | Concrete |
Style | FRPT - Complete Kits |
Material - Mounting Hardware | Mounting Hardware Included |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 2) 1" Conduit, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- Hubbell Wiring Device-Kellems Electrical Boxes