Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ2BLK
Zoro # G100694977
product price: $1,136.20
/ea
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Black
- Mounting Type 8" Core Hole
- Type 8" Recessed Rated Poke Through Kit
- Application 8" Fire-Rated Poke-Through Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ2BLK
- Zoro # G100694977
- UPC # 783585443980
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Composite |
Color | Black |
Mounting Type | 8" Core Hole |
Type | 8" Recessed Rated Poke Through Kit |
Application | 8" Fire-Rated Poke-Through Series |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | 8" FRPT Kit |
Application - For Use On | Concrete |
Finish Type | Black Powder Coat Cover |
Number Of Outlets | (2) Two 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads |
Style | FRPT - Complete Kits |
Cable Entry | Through Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 2) 1" Conduit, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 5PK (BLTAF001005)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube (S1R4PPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- Hubbell Wiring Device-Kellems Electrical Boxes