Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ1NKL
Zoro # G900694948
product price: $1,136.20
/ea
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Nickel
- Finish Nickel
- Mounting Type 8" Core Hole
- Type 8" Recessed Rated Poke Through Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ1NKL
- Zoro # G900694948
- UPC # 783585443942
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Composite |
Color | Nickel |
Finish | Nickel |
Mounting Type | 8" Core Hole |
Type | 8" Recessed Rated Poke Through Kit |
Application | 8" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Accessory Type | 8" FRPT Kit |
Style | FRPT - Complete Kits |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Satin Nickel Plated Cover |
Number Of Outlets | (2) Two 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 1" and 1 1/2" Conduit, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NGY)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- Hubbell Wiring Device-Kellems Electrical Boxes