Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ1GRY
Zoro # G900694931
product price: $1,136.20
/ea
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Gray
- Finish Gray Powder Coat Cover
- Type 8" Recessed Rated Poke Through Kit
- Mounting Type 8" Core Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ1GRY
- Zoro # G900694931
- UPC # 783585590103
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Gray |
Finish | Gray Powder Coat Cover |
Type | 8" Recessed Rated Poke Through Kit |
Mounting Type | 8" Core Hole |
Application | 8" Fire-Rated Poke-Through Series |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Finish Type | Gray Powder Coat Cover |
Style | FRPT - Complete Kits |
Number Of Outlets | (2) Two 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads |
Construction Material - Main | 1 Meunt |
Accessory Type | 8" FRPT Kit |
Material - Mounting Hardware | Mounting Hardware Included |
Construction | Fabricated |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 8"Series, Kit, (1) S1R8PTFIT1, (2) S1R8SPZ, (1) S1R8JNC1, (1) S1R8CVRGRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- SEA-DOG Dual Volt Meter Rock Switch 10V-48VDC (421636-1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP (CFBS1R4CUP)
- Hubbell Wiring Device-Kellems Electrical Boxes