Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PTZZ1BRZ
Zoro # G100694915
product price: $1,136.20
/ea
Free Shipping & Returns
$1,136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Bronze
- Finish Antique Bronze Plated Cover
- Type 8" Recessed Rated Poke Through Kit
- Mounting Type 8" Core Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PTZZ1BRZ
- Zoro # G100694915
- UPC # 783585443966
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Bronze |
Finish | Antique Bronze Plated Cover |
Type | 8" Recessed Rated Poke Through Kit |
Mounting Type | 8" Core Hole |
Application | 8" Fire-Rated Poke-Through Series |
Material - Mounting Hardware | Mounting Hardware Included |
Style | FRPT - Complete Kits |
Number Of Outlets | (2) Two 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads |
Accessory Type | 8" FRPT Kit |
Finish Type | Antique Bronze Plated Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 1" and 1 1/2" Conduit, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/6, CL2P (555060423)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- Hubbell Wiring Device-Kellems Electrical Boxes