Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PT3GRY
Zoro # G500694973
product price: $1,084.20
/ea
Free Shipping & Returns
$1,084.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Fabricated
- Accessory Type 8" FRPT Kit
- Style FRPT - Complete Kits
- Finish Type Gray Powder Coat Cover
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PT3GRY
- Zoro # G500694973
- UPC # 783585590097
- Country of Origin United States
- Category Electrical Boxes
Details
Construction | Fabricated |
Accessory Type | 8" FRPT Kit |
Style | FRPT - Complete Kits |
Finish Type | Gray Powder Coat Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 8"Series, Kit, (1) S1R8PTFIT1, (1) S1R8JNC3, (1) S1R8CVRGRY, No Sub Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Ctap'S, Thin Wall, #4 (CTAPF2-12-C)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- NATIONAL HARDWARE Galvanized Steel Box Rail Bracket (N104-638)
- Hubbell Wiring Device-Kellems Electrical Boxes