Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PT3BRZ
Zoro # G300694937
product price: $1,084.20
/ea
Free Shipping & Returns
$1,084.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Antique Bronze Plated Cover
- Cable Entry Through Cover
- Style FRPT - Complete Kits
- Accessory Type 8" FRPT Kit
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PT3BRZ
- Zoro # G300694937
- UPC # 783585444215
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Antique Bronze Plated Cover |
Cable Entry | Through Cover |
Style | FRPT - Complete Kits |
Accessory Type | 8" FRPT Kit |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, 2" EMT Through-Floor Fitting andCover, No Sub Plates, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 12"W x 2"H, Zinc (CT0512-03)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- Hubbell Wiring Device-Kellems Electrical Boxes