Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PT2GRY
Zoro # G700694957
product price: $1,084.20
/ea
Free Shipping & Returns
$1,084.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Gray
- Finish Gray Powder Coat Cover
- Mounting Type 8" Core Hole
- Type 8" Recessed Rated Poke Through Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PT2GRY
- Zoro # G700694957
- UPC # 783585590080
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Gray |
Finish | Gray Powder Coat Cover |
Mounting Type | 8" Core Hole |
Type | 8" Recessed Rated Poke Through Kit |
Application | 8" Fire-Rated Poke-Through Series |
Construction | Fabricated |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Gray Powder Coat Cover |
Accessory Type | 8" FRPT Kit |
Style | FRPT - Complete Kits |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Construction Material - Main | 2 Meunt |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 8"Series, Kit, (1) S1R8PTFIT1, (1) S1R8JNC2, (1) S1R8CVRGRY, No Sub Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070T250D20)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Blue (HS363-S200-BLUE)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP (CFBS1R4CUP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- Hubbell Wiring Device-Kellems Electrical Boxes