Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PT2BLK
Zoro # G900694924
product price: $1,084.20
/ea
Free Shipping & Returns
$1,084.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type 8" FRPT Kit
- Finish Type Black Powder Coat Cover
- Cable Entry Through Cover
- Application - For Use On Concrete
- Style FRPT - Complete Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PT2BLK
- Zoro # G900694924
- UPC # 783585444130
- Country of Origin United States
- Category Electrical Boxes
Details
Accessory Type | 8" FRPT Kit |
Finish Type | Black Powder Coat Cover |
Cable Entry | Through Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Style | FRPT - Complete Kits |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, 2) 1" EMT Through-Floor Fitting andCover, No Sub Plates, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP23)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE THREE 1-1/4 INCH EMT (S1R8JNC12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- RACO Electrical Box, 15.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (688)
- Hubbell Wiring Device-Kellems Electrical Boxes