Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PT1NKL
Zoro # G100694953
product price: $1,084.20
/ea
Free Shipping & Returns
$1,084.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Type Satin Nickel Plated Cover
- Style FRPT - Complete Kits
- Application - For Use On Concrete
- Cable Entry Through Cover
- Accessory Type 8" FRPT Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PT1NKL
- Zoro # G100694953
- UPC # 783585444093
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Satin Nickel Plated Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Style | FRPT - Complete Kits |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Accessory Type | 8" FRPT Kit |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, 1" and 1 1/2" EMT Through-FloorFitting and Cover, No Sub Plates, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- POWER FIRST 16-14 AWG Vinyl Pin Terminal PK100 (5UGP4)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- Hubbell Wiring Device-Kellems Electrical Boxes