Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 8" Series, Kit
Mfr # S1R8PT1ALU
Zoro # G900694979
product price: $1,084.20
/ea
Free Shipping & Returns
$1,084.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Aluminum
- Finish Brushed Aluminum Cover
- Type 8" Recessed Rated Poke Through Kit
- Mounting Type 8" Core Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8PT1ALU
- Zoro # G900694979
- UPC # 783585444109
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Aluminum |
Finish | Brushed Aluminum Cover |
Type | 8" Recessed Rated Poke Through Kit |
Mounting Type | 8" Core Hole |
Application | 8" Fire-Rated Poke-Through Series |
Style | FRPT - Complete Kits |
Accessory Type | 8" FRPT Kit |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Brushed Aluminum Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, 1" and 1 1/2" EMT Through-FloorFitting and Cover, No Sub Plates, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- RACO Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular (650CSA)
- Hubbell Wiring Device-Kellems Electrical Boxes