Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 60% Left Side, (1) Style Line® Decorator Opening, (2) Extron® AAP Opening
Mfr # S1R6SPX
Zoro # G500695000
product price: $16.84
/ea
$16.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Standards cULus Listed
- Width 3.80 in
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPX
- Zoro # G500695000
- UPC # 783585443126
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.80 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 6" Recessed Rated Poke Through Sub Plates |
Application | 6" Fire-Rated Poke-Through Series |
Material - Mounting Hardware | Mounting Hardware Included |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Industry Standard(s) | cULus Listed |
Accessory Type | Sub Plate |
Style | Sub-Plates |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Finish Type | White Paint |
Number Of Outlets | (1) Style Line® Decorator Opening, (2) Extron® AAP Opening |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 60 Split, Left Side, 2 xAAP Openings, 1) Decorator Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised (HBL7428WOR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (PFBR826BRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147BR)
- Hubbell Wiring Device-Kellems Electrical Box Covers