Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Right Side, (1) Style Line® Decorator Opening
Mfr # S1R6SPK
Zoro # G300695026
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.96 in
- Material Galvanized Steel
- Mounting Type Screw Mount
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPK
- Zoro # G300695026
- UPC # 783585443164
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.96 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Galvanized Steel |
Mounting Type | Screw Mount |
Standards | cULus Listed |
Finish | White Paint |
Color | White Blanc |
Type | 6" Recessed Rated Poke Through Sub Plates |
Application | 6" Fire-Rated Poke-Through Series |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Industry Standard(s) | cULus Listed |
Number Of Outlets | (1) Style Line® Decorator Opening |
Finish Type | White Paint |
Style | Sub-Plates |
Cable Entry | Through Cover |
Material - Mounting Hardware | Mounting Hardware Included |
Application - For Use On | Concrete |
Accessory Type | Sub Plate |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Right Side,1) Decorator Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum (S1SPTL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- Hubbell Wiring Device-Kellems Electrical Box Covers