Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Right Side, (1) Duplex Opening
Mfr # S1R6SPI
Zoro # G700695015
product price: $10.01
/ea
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-3/4 in
- Material Galvanized Steel
- Color White
- Finish White Paint
- Type 6" Recessed Rated Poke Through Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPI
- Zoro # G700695015
- UPC # 783585443010
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3-3/4 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Galvanized Steel |
Color | White |
Finish | White Paint |
Type | 6" Recessed Rated Poke Through Sub Plates |
Standards | cULus Listed |
Mounting Type | Screw Mount |
Application | 6" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | (1) Duplex Opening |
Accessory Type | Sub Plate |
Industry Standard(s) | cULus Listed |
Style | Sub-Plates |
Finish Type | White Paint |
Application - For Use On | Concrete |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Right Side,1) Duplex Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (HBL1201W)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5222)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- Hubbell Wiring Device-Kellems Electrical Box Covers