Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Left Side, Blank
Mfr # S1R6SPB
Zoro # G000694992
product price: $10.01
/ea
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.01 in
- Material Galvanized Steel
- Finish White Paint
- Mounting Type Screw Mount
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPB
- Zoro # G000694992
- UPC # 783585443065
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.01 in |
Size | Standard Sized Product |
Details
Item | 6" Recessed Fire-Rated Poke-Through Components |
Material | Galvanized Steel |
Finish | White Paint |
Mounting Type | Screw Mount |
Color | White |
Type | 6" Recessed Rated Poke Through Sub Plates |
Features | Mounting Hardware Included |
Standards | cULus Listed |
Application | 6" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Number Of Outlets | Blank |
Industry Standard(s) | cULus Listed |
Application - For Use On | Concrete |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Left Side,Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA ATM FUSE 20AMP, PK 25 (ATM2025)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Floor Box, 1 Gang, Brass (SF2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- Hubbell Wiring Device-Kellems Electrical Box Covers