Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Left Side, (3) Extron® AAP Opening, (2) Hubbell Keystone Openings
Mfr # S1R6SPL
Zoro # G200695003
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 4 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPL
- Zoro # G200695003
- UPC # 783585443096
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 6" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 6" Fire-Rated Poke-Through Series |
Material - Mounting Hardware | Mounting Hardware Included |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Style | Sub-Plates |
Industry Standard(s) | cULus Listed |
Number Of Outlets | (3) Extron® AAP Opening, (2) Hubbell Keystone Openings |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Left Side,3 xMAAP Opening, 2) Keystone Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- LEVITON Blank Wallplate 1G White (88014-000)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- KILLARK Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free, Blank (3FSBC)
- Hubbell Wiring Device-Kellems Electrical Box Covers