Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Left Side, (2) 1.5-Unit iSTATION Opening
Mfr # S1R6SPF
Zoro # G600694996
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 2.70 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPF
- Zoro # G600694996
- UPC # 783585443171
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.70 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 6" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 6" Fire-Rated Poke-Through Series |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Number Of Outlets | (2) 1.5-Unit iSTATION Opening |
Industry Standard(s) | cULus Listed |
Finish Type | White Paint |
Accessory Type | Sub Plate |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Left Side,2) 1.5-Unit iStation Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Poke Through Box, 1 Gang, Round, Aluminum, Furniture Feed (FRF3GY)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- Hubbell Wiring Device-Kellems Electrical Box Covers