Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Left Side, (1) Style Line® Decorator Opening
Mfr # S1R6SPM
Zoro # G600694989
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.71 in
- Material Galvanized Steel
- Color White Blanc
- Mounting Type Screw Mount
- Type 6" Recessed Rated Poke Through Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPM
- Zoro # G600694989
- UPC # 783585444352
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.71 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Galvanized Steel |
Color | White Blanc |
Mounting Type | Screw Mount |
Type | 6" Recessed Rated Poke Through Sub Plates |
Standards | cULus Listed |
Finish | White Paint |
Application | 6" Fire-Rated Poke-Through Series |
Style | Sub-Plates |
Construction Material - Main | 6 Meunt |
Application - For Use On | Concrete |
Industry Standard(s) | cULus Listed |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | (1) Style Line® Decorator Opening |
Construction | Fabricated |
Description
Hubbell Wiring Device-KellemsIn-Floor Delivery Systems, Fire Rated, PokeThroughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Left Side,1)Decorator Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- LEVITON Watertight Locking Plug (26W81)
- MULBERRY Wallplates 3G SS BLANK (97153)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Outlet Box Plate, Vertical, 1 Gang (HBL3052)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- Hubbell Wiring Device-Kellems Electrical Box Covers