Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Left Side, (1) Style Line® Decorator Opening, (2) Hubbell Keystone Openings
Mfr # S1R6SPE
Zoro # G900694986
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.79 in
- Material Galvanized Steel
- Mounting Type Screw Mount
- Finish White Paint
- Type 6" Recessed Rated Poke Through Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPE
- Zoro # G900694986
- UPC # 783585443058
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.79 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Galvanized Steel |
Mounting Type | Screw Mount |
Finish | White Paint |
Type | 6" Recessed Rated Poke Through Sub Plates |
Standards | cULus Listed |
Color | White Blanc |
Application | 6" Fire-Rated Poke-Through Series |
Industry Standard(s) | cULus Listed |
Application - For Use On | Concrete |
Finish Type | White Paint |
Accessory Type | Sub Plate |
Number Of Outlets | (1) Style Line® Decorator Opening, (2) Hubbell Keystone Openings |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Left Side,1) Decorator Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F23205)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (872)
- Hubbell Wiring Device-Kellems Electrical Box Covers